Tapered Roller Bearing Cone
Inner diameter | 47.625 mm |
---|---|
Width | 31.75 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 31,75x75,4x75,4 mm |
---|---|
Logistic Weight | 753 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 753 g |
Inner diameter | 47.625 mm |
Width | 31.75 mm |
Bearing Clearance | cn |
Series | 49500 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 31.75 mm |
Standard | iso |
Basic static load, radial - C0r | 155000 N |
Basic dynamic load, radial - Cr | 133000 N |
Usually arrives within 14 working days