Tapered roller bearing NTN 4T-342S, Outer diameter: 58.5 mm | Inner diameter: 42.875 mm | Width: 22.403 mm
NTN - Tapered Roller Bearing - 4T-342S
See technical informationReferences
NTN:4T-342S
Rubix:204A7421
EAN:4547359531084




Technical specifications
| Inner diameter | 42.875 mm |
|---|---|
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
Product details : NTN 4T-342S TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x22,403 mm |
|---|---|
| Logistic Weight | 319 g |
| Inner diameter | 42.875 mm |
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 20.37 excl. VAT
/ Each
£ 24.44 incl. VAT
- Delivery usually within ( 3 ) days