NTN - Tapered Roller Bearing - 4T-36620
Outer diameter | 193.68 mm |
---|---|
Width | 23.02 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 210x210x24 mm |
---|---|
Logistic Weight | 795 g |
Outer diameter | 193.68 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days