Tapered roller bearing NTN 4T-2789, Outer diameter: 55 mm | Inner diameter: 39.688 mm | Width: 25.654 mm
NTN - Tapered Roller Bearing - 4T-2789
See technical informationReferences
NTN:4T-2789
Rubix:204A7200
EAN:4547359524932




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 25.654 mm |
Product details : NTN 4T-2789 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x25,654 mm |
|---|---|
| Logistic Weight | 297 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 55 mm |
| Width | 25.654 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
- Usually arrives within 14 working days