Tapered roller bearing Timken 94700-90158, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:94700-90158
Rubix:105A9547
Manufacturer :100024906
EAN:0053893448497







Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN 94700-90158 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,875x288,925x288,925 mm |
|---|---|
| Logistic Weight | 30990 g |
| Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
| Package weight | 30989,9 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,932.82 excl. VAT
/ Each
£ 7,119.38 incl. VAT
- Usually arrives within 14 working days