Tapered roller bearing Timken 623, Outer diameter: 40 mm | Inner diameter: 57.15 mm | Width: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:623
Rubix:105A7928
Manufacturer :100314575
EAN:0053893070704






Product details : TIMKEN 623-20024 TAPERED ROLLER BEARING CONE
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Les deux anneaux doivent être remplacés en même temps pour maximiser la fiabilité et la durée de vie.
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x82,974x82,974 mm |
|---|---|
| Logistic Weight | 1245 g |
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
| Package weight | 1,4 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ Each
£ 135.96 incl. VAT
- Delivery usually within ( 7 ) days
