NTN - Tapered Roller Bearing - 4T-16150/16283
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 72.238 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 72,24x72,24x23,812 mm |
---|---|
Logistic Weight | 399 g |
Inner diameter | 38.1 mm |
Outer diameter | 72.238 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 58500 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days