Tapered roller bearing Timken NA94700, Inner diameter: 177.8 mm


Tapered Roller Bearing Cone

References
timken:NA94700
rubix:105A9415
manufacturer :100025099
ean:0053893448770
brand logo
brand logo
Technical specifications
Inner diameter177.8 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN NA94700-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)79,5x273,1x273,1 mm
Package weight10614,1 g
Inner diameter177.8 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 2,073.51 excl. VAT
/ Each
£ 2,488.21 incl. VAT
  • Usually arrives within 14 working days