Tapered roller bearing Timken 99600-90190, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm

Double-Row Tapered Roller Bearing

See technical information

References

Timken:99600-90190
Rubix:105A6130
Manufacturer :100024794
EAN:0053893463087
brand logo

Technical specifications

Inner diameter152.4 mm
Outer diameter254 mm
Width149.225 mm
See all Specifications

Product details : TIMKEN 99600-90190 TAPERED ROLLER BEARING ASSEMBLY


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)149,225x254x254 mm
Logistic Weight25460 g
Packaged dimensions (D x W x H)234,95x234,95x77,724 mm
Package weight25459,7 g
Inner diameter152.4 mm
Outer diameter254 mm
Width149.225 mm
Bearing Clearancecn
£ 3,145.24 excl. VAT
/ Each
£ 3,774.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories