Tapered Roller Bearing 2TS Assembly
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 162.052 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x162,052x162,052 mm |
---|---|
Logistic Weight | 10471 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 82.55 mm |
Outer diameter | 162.052 mm |
Width | 107.95 mm |
Usually arrives within 14 working days