Tapered roller bearing Timken 64450-90121, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:64450-90121
Rubix:397A8351
EAN:0053893353272


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 92.202 mm |
Product details : TIMKEN 64450-90121 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,202x177,8x177,8 mm |
|---|---|
| Logistic Weight | 7465 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 177.8 mm |
| Width | 92.202 mm |
Show UNSPSC/ECL@SS
£ 983.02 excl. VAT
/ Each
£ 1,179.62 incl. VAT
- Usually arrives within 14 working days