Single Row Tapered Roller Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 53 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 53 mm |
Bearing Clearance | cn |
Cage | steel |
Reference speed | 2800 rpm |
Limit speed | 3400 rpm |
Total bearing width | 53 mm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 443000 N |
In stock: Next day delivery