Tapered roller bearing Timken 31324XM-90KM1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 68 mm


Tapered Roller Bearing

References
timken:31324XM-90KM1
rubix:397A4386
ean:0053893776163
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width68 mm
See all Specifications

Product details : TIMKEN 31324XM-90KM1 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x260x260 mm
Logistic Weight15377 g
Packaged dimensions (D x W x H)273,05x79,502x273,05 mm
Inner diameter120 mm
Outer diameter260 mm
Width68 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 760.75 excl. VAT
/ Each
£ 912.90 incl. VAT
  • Usually arrives within 14 working days