Tapered Roller Double Cup Component
Outer diameter | 161.925 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 70,637x161,925x161,925 mm |
---|---|
Logistic Weight | 2895 g |
Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
Package weight | 2894,8 g |
Outer diameter | 161.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days