Tapered roller bearing Timken 385SD, Outer diameter: 76.2 mm | Inner diameter: 51.308 mm | Width: 21.946 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:385SD
Rubix:106A0436
Manufacturer :100142830
EAN:0053893020563


Technical specifications
| Inner diameter | 51.308 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 21.946 mm |
Product details : TIMKEN 385SD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x74,539x74,539 mm |
|---|---|
| Logistic Weight | 1656 g |
| Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
| Package weight | 1655,6 g |
| Inner diameter | 51.308 mm |
| Outer diameter | 76.2 mm |
| Width | 21.946 mm |
| Bearing Clearance | cn |
| Weight | 1.89 kg |
| Series | 385 |
Show UNSPSC/ECL@SS
£ 278.32 excl. VAT
/ Each
£ 333.98 incl. VAT
- Usually arrives within 14 working days