Double-Row Tapered Roller Bearing
Inner diameter | 136.652 mm |
---|---|
Outer diameter | 225.552 mm |
Width | 120.65 mm |
Logistics dimensions (L x W x H) | 120,65x225,552x225,552 mm |
---|---|
Logistic Weight | 20430 g |
Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
Inner diameter | 136.652 mm |
Outer diameter | 225.552 mm |
Width | 120.65 mm |
Usually arrives within 14 working days