Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 387-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 387/382S
Tapered roller bearing Timken
References
timken:
387/382S
rubix:
100A8409
ean:
0053893881140
Product details
Technical specifications
Product details : TIMKEN 387-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.44
excl. VAT
/
Each
£
78.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken H917849, Outer diameter: 180.98 mm | Inner diameter: 82.55 mm | Width: 53.98 mm
Tapered roller bearing FAG 32034-X-XL-DF-A330-380, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 114 mm
Tapered roller bearing NTN 4T-15100S/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-467, Outer diameter: 79.5 mm | Inner diameter: 47.625 mm | Width: 29.317 mm
Tapered roller bearing Timken LM 241149-90023
Tapered roller bearing Timken LL264610, Outer diameter: 431.8 mm | Width: 20.638 mm
Tapered roller bearing Timken 66200-70000, Inner diameter: 50.8 mm
Tapered roller bearing Timken 33217-90KB4, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 37 mm
Tapered roller bearing Timken 39591, Inner diameter: 66.675 mm
Tapered roller bearing Timken HM 743337-90055
Tapered roller bearing Timken 66212/66462
Tapered roller bearing Timken HM807049A
Tapered roller bearing NTN 4T-LM501349/LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.558 mm
Tapered roller bearing Timken 65395-20014, Outer diameter: 78.232 mm | Inner diameter: 50.8 mm | Width: 44.45 mm
Tapered roller bearing Timken 30222DF, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 82 mm