Tapered roller bearing Timken LM742710, Outer diameter: 285.75 mm | Inner diameter: 212.725 mm | Width: 34.925 mm
Single Row - Cup
See technical informationReferences
Timken:LM742710
Rubix:105A9187
Manufacturer :100114295
EAN:0053893676579






Technical specifications
| Inner diameter | 212.725 mm |
|---|---|
| Outer diameter | 285.75 mm |
| Width | 34.925 mm |
Product details : TIMKEN LM742710-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 295,4x295,4x52,4 mm |
|---|---|
| Package weight | 2295,2 g |
| Inner diameter | 212.725 mm |
| Outer diameter | 285.75 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | lm742700 |
| Total bearing width | 46.038 mm |
| Basic static load, radial - C0r | 892000 N |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 543.73 excl. VAT
/ Each
£ 652.48 incl. VAT
- Delivery usually within ( 7 ) days