Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM241149-90012 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 241149-90012
Tapered roller bearing Timken
References
timken:
LM 241149-90012
rubix:
396A3642
ean:
0053893120768
Product details
Technical specifications
Product details : TIMKEN LM241149-90012 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,045.08
excl. VAT
/
Each
£
3,654.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken NA 749/743DS
Tapered roller bearing Timken T 1260W-90049
Tapered roller bearing Timken 77675B, Outer diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing SKF 32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 27 mm
Tapered roller bearing NTN 32960XUE1, Outer diameter: 420 mm | Inner diameter: 300 mm | Width: 76 mm
Tapered roller bearing Timken 41126/41286
Tapered roller bearing Timken 3780/3729D
Tapered roller bearing FAG T7FC060-XL, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 26 mm
Tapered roller bearing NTN 4T-2580/2520, Outer diameter: 66.421 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Tapered roller bearing Timken HM516448, Inner diameter: 82.55 mm
Tapered roller bearing Timken H715345P
Tapered roller bearing NTN 4T-H212749/H212710, Outer diameter: 123.975 mm | Inner diameter: 65.987 mm | Width: 41.5 mm
Tapered roller bearing Timken 432B, Outer diameter: 95.25 mm | Width: 22.225 mm
Tapered roller bearing Timken 776-90020, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing SKF 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 65.68 mm