Precision Tapered Roller Bearing Cup
Inner diameter | 156.464 mm |
---|---|
Outer diameter | 180.086 mm |
Width | 25.908 mm |
Logistics dimensions (L x W x H) | 25,908x180,086x180,086 mm |
---|---|
Logistic Weight | 997 g |
Packaged dimensions (D x W x H) | 28,702x196,85x196,85 mm |
Inner diameter | 156.464 mm |
Outer diameter | 180.086 mm |
Width | 25.908 mm |
Usually arrives within 14 working days