Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 39243DE-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 39243DE/39412
Tapered roller bearing Timken
References
timken:
39243DE/39412
rubix:
100A9543
ean:
0013992333100
Product details
Technical specifications
Product details : TIMKEN 39243DE-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
423.30
excl. VAT
/
Each
£
507.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JLM 104948/LM104911
Tapered roller bearing Timken HM127446-90012, Outer diameter: 208.026 mm | Inner diameter: 131.826 mm
Tapered roller bearing Timken 497-90154, Outer diameter: 136.652 mm | Inner diameter: 85.852 mm | Width: 69.85 mm
Tapered roller bearing Timken T 611
Tapered roller bearing NTN 4T-JL69349/JL69310PK, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken LM 361649/LM361610, Outer diameter: 450.85 mm | Inner diameter: 342.9 mm | Width: 66.675 mm
Tapered roller bearing Timken 94113B, Outer diameter: 288.925 mm | Width: 47.625 mm
Tapered roller bearing FAG 30312-A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 26 mm
Tapered roller bearing Timken T 201W
Tapered roller bearing Timken 5535, Outer diameter: 122.238 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-6461, Outer diameter: 111.5 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing NSK 30220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Tapered roller bearing NSK HR32034XJ, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing Timken 66187/66462