Tapered roller bearing Timken 482-90075, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 65.024 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:482-90075
rubix:397A8145
ean:0053893041094
brand logo
brand logo
Technical specifications
Inner diameter69.85 mm
Outer diameter119.888 mm
Width65.024 mm
See all Specifications

Product details : TIMKEN 482-90075 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x119,888x119,888 mm
Logistic Weight2919 g
Packaged dimensions (D x W x H)65,1256x136,6012x136,6012 mm
Inner diameter69.85 mm
Outer diameter119.888 mm
Width65.024 mm
Show UNSPSC/ECL@SS
£ 354.00 excl. VAT
/ Each
£ 424.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories