NTN - Tapered Roller Bearing - 4T-JM822010PK
Inner diameter | 110 mm |
---|---|
Outer diameter | 165 mm |
Width | 26.5 mm |
Logistics dimensions (L x W x H) | 165x165x26,5 mm |
---|---|
Logistic Weight | 890 g |
Inner diameter | 110 mm |
Outer diameter | 165 mm |
Width | 26.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days