Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L163149-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken L 163149-902A7
Tapered roller bearing Timken
References
timken:
L 163149-902A7
rubix:
396A3631
Product details
Technical specifications
Product details : TIMKEN L163149-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,778.82
excl. VAT
/
Each
£
9,334.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 32034XU, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing SKF 32314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing NTN 4T-47490, Outer diameter: 95 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
Tapered roller bearing NTN 4T-368A/363, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
Tapered roller bearing Timken 96900-90085, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken JM612949/JM612910, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing Timken LM 11949-90024
Tapered roller bearing NTN 4T-72218C/72487, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
Tapered roller bearing FAG 32048-X-XL, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 57 mm
Tapered roller bearing NTN 4T-45290, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered roller bearing Timken 41100, Inner diameter: 25.4 mm
Tapered roller bearing NTN 4T-JLM714149PK, Outer diameter: 84 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken NA455, Inner diameter: 50.8 mm
Tapered roller bearing Timken 09074/09196, Outer diameter: 49 mm | Width: 23.02 mm
Tapered roller bearing Timken M246949, Outer diameter: 336.55 mm | Inner diameter: 237.33 mm | Width: 65.09 mm