Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-T2ED050 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 36 mm
Tapered roller bearing NTN
References
ntn:
4T-T2ED050
rubix:
394A7080
Technical specifications
Inner diameter
50
mm
Outer diameter
100
mm
Width
36
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 4T-T2ED050 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
100
mm
Width
36
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.90
excl. VAT
/
Each
£
93.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-H715347/H715311, Outer diameter: 136.525 mm | Inner diameter: 69.988 mm | Width: 46.038 mm
Tapered roller bearing Timken L610510D
Tapered roller bearing Timken 99600-902A5, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Tapered roller bearing Timken 32024X-90KC3, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing Timken 495A-90032, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing NSK 32014XJ, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken HM926747-902B4, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Tapered roller bearing NTN 32917XU, Outer diameter: 120 mm | Inner diameter: 85 mm | Width: 23 mm
Tapered roller bearing NTN 4T-362A, Outer diameter: 88.9 mm | Inner diameter: 32 mm | Width: 16.513 mm
Tapered roller bearing Timken 346, Inner diameter: 31.75 mm
Tapered roller bearing Timken 55175C, Outer diameter: 114.981 mm | Inner diameter: 44.45 mm | Width: 65.082 mm
Tapered roller bearing Timken 33116-90KA2, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing Timken 32232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing NTN 4T-30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm