Tapered Roller Bearing Cup
Inner diameter | 218.694 mm |
---|---|
Outer diameter | 249.936 mm |
Width | 37.084 mm |
Logistics dimensions (L x W x H) | 37x250x250 mm |
---|---|
Logistic Weight | 2110 g |
Packaged dimensions (D x W x H) | 52,4256x269,9512x269,9512 mm |
Inner diameter | 218.694 mm |
Outer diameter | 249.936 mm |
Width | 37.084 mm |
Usually arrives within 14 working days