Tapered roller bearing NTN 4T-LM72849PX1, Outer diameter: 47 mm | Inner diameter: 22.606 mm | Width: 15.5 mm
NTN - Tapered Roller Bearing - 4T-LM72849PX1
See technical informationReferences
NTN:4T-LM72849PX1
Rubix:204A8384
EAN:4547359482775


Technical specifications
| Inner diameter | 22.606 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15.5 mm |
Product details : NTN 4T-LM72849PX1 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x15,5 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 22.606 mm |
| Outer diameter | 47 mm |
| Width | 15.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Usually arrives within 14 working days