NTN - Tapered Roller Bearing - 33112U
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 140x140x41 mm |
---|---|
Logistic Weight | 2,44 g |
Inner diameter | 85 mm |
Outer diameter | 140 mm |
Width | 41 mm |
Bearing Clearance | CN |
Series | 33100 |
Material | Steel |
Cage | Steel |
Limit speed | 2500 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 330000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days