Tapered roller bearing NTN 4T-L225849/L225810, Outer diameter: 169.862 mm | Inner diameter: 127 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-L225849/L225810
See technical informationSee documentsReferences
NTN:4T-L225849/L225810
Rubix:204A8282
EAN:4547359824650




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 169.862 mm |
| Width | 25.4 mm |
Documents
Product details : NTN 4T-L225849/L225810 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169,86x169,86x26 mm |
|---|---|
| Logistic Weight | 1580 g |
| Inner diameter | 127 mm |
| Outer diameter | 169.862 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 246000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 147.02 excl. VAT
/ Each
£ 176.42 incl. VAT
- Usually arrives within 14 working days