Tapered roller bearing Timken 27880-90028, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:27880-90028
rubix:397A7977
ean:0053893228594
brand logo
brand logo
Technical specifications
Inner diameter38.1 mm
Outer diameter80.01 mm
Width57.15 mm
See all Specifications

Product details : TIMKEN 27880-90028 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)57,15x80,01x80,01 mm
Logistic Weight1193 g
Packaged dimensions (D x W x H)62,0776x93,6752x93,6752 mm
Inner diameter38.1 mm
Outer diameter80.01 mm
Width57.15 mm
Show UNSPSC/ECL@SS
£ 195.90 excl. VAT
/ Each
£ 235.08 incl. VAT
  • Usually arrives within 14 working days