Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
FAG 31307-A-DF-A40-70 TAPERED ROLLER BEARING
Tapered roller bearing FAG 31307-A-DF-A40-70
Rolling and Plain Bearings
References
fag:
31307-A-DF-A40-70
rubix:
274A6509
manufacturer :
3001691914080
ean:
4064328388871
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : FAG 31307-A-DF-A40-70 TAPERED ROLLER BEARING
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
Bearing Clearance
CN
Basic static load, radial - C0r
128000
N
Basic dynamic load, radial - Cr
103000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.68
excl. VAT
/
Each
£
82.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 495-90013, Outer diameter: 136.652 mm | Inner diameter: 82.55 mm | Width: 69.85 mm
Tapered roller bearing Timken 52637-30000, Outer diameter: 162.052 mm | Inner diameter: 134.112 mm | Width: 26.162 mm
Tapered roller bearing Timken 2729, Outer diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken 393C
Tapered roller bearing Timken 15520B, Outer diameter: 57.15 mm | Width: 13.495 mm
Tapered roller bearing Timken 936-90094, Outer diameter: 212.852 mm | Inner diameter: 107.95 mm | Width: 143.002 mm
Tapered roller bearing Timken 53176-90021, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing Timken 6279-20014, Outer diameter: 86.886 mm | Inner diameter: 50.8 mm | Width: 52.388 mm
Tapered roller bearing Timken 32240DF, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 208 mm
Tapered roller bearing NTN 4T-32306CR, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
Tapered roller bearing Timken LM 718947/LM718910
Tapered roller bearing FAG 32908-H, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 12 mm
Tapered roller bearing Timken 3379/3325
Tapered roller bearing SKF 30211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
Tapered roller bearing SKF 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 28 mm