NTN - Tapered Roller Bearing - 4T-39250
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 107.78 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 104,775x104,775x22 mm |
---|---|
Logistic Weight | 508 g |
Inner diameter | 63.5 mm |
Outer diameter | 107.78 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days