Tapered roller bearing Timken HM926747-902B4, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HM926747-902B4
Rubix:397A5675
Manufacturer :100097805
EAN:0053893974279







Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
Product details : TIMKEN HM926747-902B4 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,888x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18503 g |
| Packaged dimensions (D x W x H) | 127x295,402x295,402 mm |
| Package weight | 18503,4 g |
| Inner diameter | 127 mm |
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,471.57 excl. VAT
/ Each
£ 4,165.88 incl. VAT
- Usually arrives within 14 working days