Tapered roller bearing Timken 45291/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:45291/45220
Rubix:100A3888
EAN:0053893657424


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
Product details : TIMKEN 45291-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1070 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 104.775 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | 45200 |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 101.34 excl. VAT
/ Each
£ 121.61 incl. VAT
- Usually arrives within 14 working days