Tapered roller bearing NSK 32308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm


Tapered roller bearing

References
nsk:32308J
rubix:230A0098
manufacturer :HR32308J 5
ean:0029176019951
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width35.25 mm
See all Specifications

Product details : NSK 32308J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1030 g
Inner diameter40 mm
Outer diameter90 mm
Width35.25 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
  • Usually arrives within 14 working days