Tapered roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 34 mm |
Logistic Weight | 3089 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | 330 |
Cage | other |
Limit speed | 4150 rpm |
Total bearing width | 43 mm |
Basic static load, radial - C0r | 450000 N |
Basic dynamic load, radial - Cr | 265000 N |
Usually arrives within 14 working days