References
Draper:41787
Rubix:213A5713
Manufacturer :41787



Product details : DRAPER 41787 WOOD FLAT BIT 32MM
This hex shank flat wood drill bit has a precision double ground tri-point for fast waste removal and enhanced cutting performance. Made from hardened and tempered carbon steel. Suitable for drilling holes in softwood, medium hardwood, particle board, plasterboard and plastics. The hex shank prevents the bit from slipping from the chuck, enabling a quick change. Compatible with standard drill drivers and drills with a 10/13mm standard chuck.
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Body material | steel |
| Shank type | hex shank |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Delivery usually within ( 7 ) days
