SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-3000-30-PM 4334
Rubix:319A7542
Manufacturer :7358285
EAN:7323222164101


Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 215.60 excl. VAT
/ Each
£ 258.72 incl. VAT
- Usually arrives within 14 working days