References
Draper:43714
Rubix:382A2891
Manufacturer :43714
EAN:5010559437146



Product details : DRAPER 43714 DIAMOND CORE BIT 117X170MM
Designed for dry cutting and suitable for use on most masonry applications, including brick and concrete blocks, this 117 x 170mm diamond core bit is popular for use in the plumbing, electrical and general building trades. The bit is compatible with all 1/2" BSP threaded arbors and has a laser-welded diamond segment connection. It should not be used in hammer mode.
Technical specifications
Attributes
| Drilling diameter | 117 mm |
|---|---|
| Shank type | 1/2 bsp threaded (connection for arbors) |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Delivery usually within ( 7 ) days
