References
Draper:43707
Rubix:382A2884
Manufacturer :43707
EAN:5010559437078





Product details : DRAPER 43707 240MM SDS+ D. CORE BIT ARBOR
Designed for use with diamond core drill bits. This 240mm arbor is made from hardened and tempered steel to improve strength and durability. It is compatible with all 1/2" BSP threaded arbors and SDS+ drills. It should not be used in hammer mode.
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Body material | steel |
| Nuance/shade | hardened and tempered steel |
| Shank type | sds+ |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 7 ) days
