• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,886)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DRAPER 43050 1MORTICE CHISEL & BIT

DRAPER 43050 1MORTICE CHISEL & BIT

Draper

See technical information
References
Draper:43050
Rubix:382A2785
Manufacturer :43050
EAN:5010559430505
brand logo
brand logo

Product details : DRAPER 43050 1MORTICE CHISEL & BIT


Manufactured from high carbon steel hardened and tempered, finely ground, polished with honed cutting edges.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ Each
£ 57.59 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SANDVIK 870-1800-18-MM 2334 7357893SANDVIK 870-2170-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358057SANDVIK 870-2350-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358132DRAPER 43708 240MM HEX D. CORE BIT ARBORSANDVIK 870-1280-11-MM2334 EXCHANGEABLE CUTTING HEADS 7357666SANDVIK 870-2340-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358130SANDVIK 870-1020-6-PM 4334 7357559DORMER R96022.7 DRILL 22.70 MM 5988458SANDVIK 870-2350-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358134SANDVIK 870-1140-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357611DRAPER 75340 1/4 RTR BIT 30MMX45 DEG CHMFRSANDVIK 870-3250-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358313DORMER R95015.2 DRILL 15.20 MM 5988674SANDVIK 870-1030-6-GP 4334 7357560SANDVIK 870-2090-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358026
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap