References
Draper:43709
Rubix:382A2886
Manufacturer :43709
EAN:5010559437092



Product details : DRAPER 43709 DIAMOND CORE BIT 28X330MM
Designed for dry cutting and suitable for use on most masonry applications, including brick and concrete blocks, this 28 x 330mm diamond core bit is popular for use in the plumbing, electrical and general building trades. The bit is compatible with all 11mm hex connections and has a laser-welded diamond segment connection. It should not be used in hammer mode.
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Shank type | 11mm hex shank |
Show UNSPSC/ECL@SS
£ 42.42 excl. VAT
/ Each
£ 50.90 incl. VAT
- Delivery usually within ( 7 ) days
