References
Dormer:R95014.1
Rubix:2020550
EAN:7320760037997




Technical specifications
| Drilling diameter | 14.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95014.1 DRILL 14.10 MM 5988655
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 14.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 138.37 excl. VAT
/ Each
£ 166.04 incl. VAT
- Usually arrives within 14 working days