References
Draper:75346
Rubix:382A6818
Manufacturer :75346
EAN:5010559753468
Product details : DRAPER 75346 1/4ROUTER BIT 14MM DIA DVTAIL
1/4" Dovetail 14mm Dia. TCT Router Bit
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Delivery usually within ( 7 ) days

