References
Dormer:R95025.65
Rubix:2020630
EAN:7320760032343




Technical specifications
| Drilling diameter | 25.65 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95025.65 DRILL 25.65 MM 5988847
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 25.65 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 207.14 excl. VAT
/ Each
£ 248.57 incl. VAT
- Usually arrives within 14 working days