References
Draper Expert:76040
Rubix:382A6907
Manufacturer :76040
EAN:5010559760404
Product details : DRAPER EXPERT 76040 STANDARD PATTERN AUGER BIT 25 X 210MM
With combination type shank for power and hand tools on all wood types. Precision machined for perfect concentricity from medium carbon steel and fully hardened. Unique flute spiral has an accurately ground and honed cutting edge on its entire length. Spur tip ensures accurate and positive drilling starts. All sizes have a strong 6mm shank.
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Delivery usually within ( 7 ) days

