References
Dormer:R95022.7
Rubix:2020616
EAN:7320760038246




Technical specifications
| Drilling diameter | 22.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95022.7 DRILL 22.70 MM 5988814
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 22.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 181.81 excl. VAT
/ Each
£ 218.17 incl. VAT
- Usually arrives within 14 working days