References
Draper:12429
Rubix:390A2802
Manufacturer :12429

Product details : DRAPER 12429 SUB CLEAN WATER PUMP WITH LAYFLAT HOSE 191L/MIN 550W
Ideal for pumping out clean water for general irrigation and other similar applications. Fitted with thermal overload protection and float switch that automatically turns the water pump off when water level has dropped. Cable 10m. Supplied with a heavy duty 5m x 25mm layflat hose with adaptor.
Technical specifications
Attributes
| Model | 12429 |
|---|---|
| Flow | 11460 l/h |
| Max. service pressure | 0.93 bar |
| Voltage | 230 V |
| Power | 550 W |
| Inlet/Outlet Size | 19mm (hose adaptor); 32mm (output aperture) |
Show UNSPSC/ECL@SS
£ 78.31 excl. VAT
/ Each
£ 93.97 incl. VAT
- Delivery usually within ( 7 ) days
