References
Draper:13420
Rubix:242A3566
Manufacturer :13420
Product details : DRAPER 13420 SIPHON DRUM PUMP 2M
Simple pump action siphon transfers liquids to lower levels than the pump's installation height. Capable of delivering a maximum flow of 22L per minute, it is designed for use with water-based liquids e.g.: soaps, anti-freeze, waxes and detergents etc while also being suitable for use with AdBlue° and other diesel exhaust fluid (DEF) additives. Supplied with rigid suction tube for use with 50 - 205L barrels, detachable flexible corrugated discharge hose 2M long x 19mm dia. and 50mm screw bung. Packed in polythene bag with label.
Technical specifications
Attributes
| Model | siphon pump for barrel |
|---|
Show UNSPSC/ECL@SS
£ 16.08 excl. VAT
/ Each
£ 19.30 incl. VAT
- Delivery usually within ( 7 ) days