References
Draper:61584
Rubix:382A4890
Manufacturer :61584
EAN:5010559615841

Product details : DRAPER 61584 191L/MIN SUB PUMP CLEAR WATER
Ideal for pumping out clean water for general irrigation and other similar applications. Fitted with thermal overload protection and float switch that automatically turns the water pump off when water level has dropped. 10m (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | 61584 |
|---|---|
| Flow | 11460 l/h |
| Max. service pressure | 0.93 bar |
| Voltage | 230 V |
| Power | 550 W |
| Inlet/Outlet Size | 32mm outlet (stepped adaptor for 25/32mm lay-flat hoses) |
Show UNSPSC/ECL@SS
£ 51.65 excl. VAT
/ Each
£ 61.98 incl. VAT
- Delivery usually within ( 7 ) days
